Zoro Homepage

Pull Stud, 18CrNiMo7, Form A, with Bore, Suitable for Steep Tapers: 50

  • Mfr # 308605 50

  • Zoro # G614913571


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308605 50
Zoro #
G614913571
UPC #
-
Country of Origin
Germany

Description

Description: The toolholder is securely pulled into the spindle by the spindle's clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs. Application: For tools with taper shanks see also DIN 69871 and JIS B 6339 MAS-BT. In machining Centers machines with automatic tool changers. In NC machines machines without automatic tool changers. Note: When installing the pull stud, cheque the correct tightening torque. ISO 7388-3 meets the old standard DIN 69872. Pull stud standard: ISO 7388-3 Collar Dia D: 36 mm Head Dia D1: 28 mm Overall length L: 74 mm L1: 34 mm Thread M: M24 Angle A: 15 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.