Zoro Homepage

Quick-Change Adapter Plate for Xpent, for Jaw Width: 125mm

  • Mfr # 361137 125

  • Zoro # G415324798


product price: $497.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361137 125
Zoro #
G415324798
UPC #
-
Country of Origin
Germany

Description

Hardened and ground. Fastening screws. Advantage: Existing NC vices from GARANT or Allmatic can be used with XPENT top jaws and front jaws. Application: For use of XTRIC top jaws size 125 on the XPENT size 1S, 1 and 2. Material: Hardened steel Suitable for: XTRIC top jaws No. 363010 - 363045 in size 125. Note: Clamping width cannot be increased by rotating the clamping pillars in combination with the adaptor plate. Important: Max. 72 Nm = 32 kN. Height h: 20.5 mm Length l: 66 mm suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.