Zoro Homepage

Quick-Change Tapping Chuck, Shank Diameter: 25 mm, Tapping Range: M6-20

  • Mfr # 334624 M6-20

  • Zoro # G414777014


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334624 M6-20
Zoro #
G414777014
UPC #
-
Country of Origin
Italy

Description

Compact design, with flexible length compensation by compression and tension. Adjustable lead-in pressures for different materials and taps. With ball bearing-mounted sleeve for smooth no-play length compensation. Parallel shank to DIN 1835 Form B and E. Application: To produce threads that are true to gage. For right-hand and left-hand thread. For NC machines and machining Centers. Optional extras: See No. 335420 335660 for quick-change tapping collets. Note: Quick-change tapping heads in other shank types size M14 M33 available on request. Quick-change tapping heads not suitable for internal coolant supply. Length compensation by compression: 12.5 mm Length compensation by tension: 12.5 mm External Dia D: 55 mm Internal Dia D1: 31 mm Overhang dimension A: 64 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.