Zoro Homepage

Radius Cutter, 3mm - 5mm Radius Range

  • Mfr # 216825 2

  • Zoro # G616115744


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Coolant Through
No
Shank Dia.
20 mm
Shank Type
Weldon shank
Overhang
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216825 2
Zoro #
G616115744
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
120 mm
Shank Dia.
20 mm
Min. Radius
3 mm
Max. Dia.
22 mm
Radius R
2 mm
Max. Radius
5 mm

Details

Item
Copy mills
Coolant Through
No
Shank Type
Weldon shank
Overhang
35 mm
Number of Teeth
2
Insert Screw
219879 1 (TX15; 3Nm)
Tool Exchange
PowerCard

Description

Application: For producing convex radii on components. The slim and compact design permits a wide variety of applications and is particularly suitable for use in deep cavities. Tool exchange: PowerCard Through-coolant: no Radius milling: forwards Number of cutting edges Z: 2 ShankDs: 20 mm maximum : 22 mm Overhang L1: 35 mm Overall length Ltot: 120 mm minimum radius: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.