Zoro Homepage

Radius Indexable Insert, 3mm Radius

  • Mfr # 216841 3

  • Zoro # G816121071


product price: $17.79
/ea

Key Features

Overall Length
15 mm
Insert Thickness
3.18 mm
Grade
HB7525
Feed Per Tooth
0.1 - 0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216841 3
Zoro #
G816121071
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
15 mm
Insert Thickness
3.18 mm
Radius R
3 mm

Details

Item
Indexable insert for milling
Grade
HB7525
Feed Per Tooth
0.1 - 0.4 mm

Description

Application: General-purpose indexable insert- preferred for steel- high-alloy steels and cast iron. Optimised chip breaker for unobstructed chip flow. Note: Can also be used on radius turning tool No. 294500. Feed fz per tooth: 0.1 - 0.4 mm Length L: 15 mm Width B: 9.52 mm Insert thickness S: 3.18 mm suitable radius cutter: 216825 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.