Zoro Homepage

Radius Indexable Insert for 90 Degree NC Spotting Drill, Radius: 2.5 mm

  • Mfr # 231527 16/2,5

  • Zoro # G015355130


product price: $50.25
/ea

Key Features

No. of Edges
2
Shank Type
Morse taper
Version
3 x D
Reach Length
120.6 mm
Morse Taper Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231527 16/2,5
Zoro #
G015355130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
2.5 mm
Reach Length
120.6 mm
Morse Taper Size
4
Size
36 - 47 mm

Details

Item
Indexable drill
No. of Edges
2
Shank Type
Morse taper
Version
3 x D
Coolant Through
No
Type
16

Description

2-cutter radius indexable inserts. Application: For convex radii on external 0 or in holes. Suitable for: No. 231500 size 16 X: 4.25 mm Y: 1.5 mm Z: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.