Zoro Homepage

Radius Indexable Insert for 90 Degree NC Spotting Drill, Radius: 3 mm

  • Mfr # 231527 16/3

  • Zoro # G315355151


product price: $63.59
/ea

Key Features

Shank Length
56 mm
Shank Type
ISO 9766
No. of Edges
2
Shank Dia.
25 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231527 16/3
Zoro #
G315355151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
3 mm
Shank Length
56 mm
Shank Dia.
25 mm
Reach Length
66.7 mm
Size
18 - 24 mm

Details

Item
Indexable drill
Shank Type
ISO 9766
No. of Edges
2
Coolant Through
Yes
Type
16
Version
3 x D

Description

2-cutter radius indexable inserts. Application: For convex radii on external 0 or in holes. Suitable for: No. 231500 size 16 X: 4.75 mm Y: 1.4 mm Z: 4.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.