
Radius Indexable Insert, for Toolholder 294500, Radius: 1, 5 mm
Mfr # 294510 1,5
Zoro # G015232608
product price: $16.15
/eaSold in multiples of 10 for $161.50
Key Features
Body Length
15 mm
Grade
HB7525
Cutting Conditions
Slightly Interrupted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294510 1,5
Zoro #
G015232608
UPC #
-
Country of Origin
Spain
Dimensions
Body Length
15 mm
Radius
1.5 mm
Details
Item
Indexable Insert For Turning
Grade
HB7525
Cutting Conditions
Slightly Interrupted
Description
Application: For turning convex radii on external or internal diameters. Suitable for: Toolholder No. 294500 and radius cutter No. 216825. Radius milling: forwards s: 3.18 mm l: 15 mm d: 9.52 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 110 390 m/min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.