Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Indexable Insert, for Toolholder 294500, Radius: 3.5 mm

  • Mfr # 294510 3,5

  • Zoro # G215232477


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Grade
HB7525
Overall Length
15 mm
Primary Material Application
Universal
Radius
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294510 3,5
Zoro #
G215232477
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
15 mm
Radius
3.5 mm

Details

Grade
HB7525
Item
Indexable Insert For Turning
Primary Material Application
Universal

Description

Application: For turning convex radii on external or internal diameters. Suitable for: Toolholder No. 294500 and radius cutter No. 216825. Radius milling: forwards s: 3.18 mm l: 15 mm d: 9.52 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 110 390 m/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.