Zoro Homepage

Radius Milling Insert, 0.5mm Radius

  • Mfr # 217278 0,5

  • Zoro # G416115746


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Dimension A
3 mm
Internal Dia.
25 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217278 0,5
Zoro #
G416115746
UPC #
-
Country of Origin
Germany

Dimensions

Dimension A
3 mm
Internal Dia.
25 mm
Radius R
0.5 mm
External Dia.
26 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Radius milling insert 0-5 mmA: 3 mm Internald: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.