Zoro Homepage

Radius Milling Insert, Reverse Machining, 0.5mm Radius

  • Mfr # 217282 0,5

  • Zoro # G216115526


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Internal Dia.
24.3 mm
External Dia.
26 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217282 0,5
Zoro #
G216115526
UPC #
-
Country of Origin
Germany

Dimensions

Internal Dia.
24.3 mm
External Dia.
26 mm
Dimension A
3 mm
Radius R
0.5 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P26
Number of Teeth
6

Description

Radius milling insert 0-5 mmA: 3 mm Internald: 24.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.