Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Milling Insert, Reverse Machining, 2.5mm Radius

  • Mfr # 217282 2,5

  • Zoro # G116115787


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Dimension A
4 mm
Number of Teeth
6
Internal Dia.
20.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217282 2,5
Zoro #
G116115787
UPC #
-
Country of Origin
Germany

Dimensions

Dimension A
4 mm
Internal Dia.
20.3 mm
Radius R
2.5 mm
External Dia.
26 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P26
Number of Teeth
6

Description

Radius milling insert 2-5 mmA: 4 mm Internald: 20.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.