Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Milling Insert, Reverse Machining, 5mm Radius

  • Mfr # 217282 5

  • Zoro # G616115805


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Number of Teeth
6
External Dia.
26 mm
Dimension A
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217282 5
Zoro #
G616115805
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
26 mm
Dimension A
6.5 mm
Internal Dia.
15.7 mm
Radius R
5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Radius milling insert 5 mmA: 6.5 mm Internald: 15.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.