
Radius Turning Tool, for Radius Indexable Inserts, Shank Height: 25 mm
Mfr # 294500 25
Zoro # G614865672
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Dimension b
25 mm
Radius Milling
Forwards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294500 25
Zoro #
G614865672
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
150 mm
Dimension b
25 mm
Shank Height
25 mm
Radius Milling
Forwards
Details
Item
Boring Bar
Description
With ground contact face and location pins for mounting radius indexable inserts. Application: For turning convex radii on external or internal diameters. Suitable for: Radius indexable inserts No. 294510 and 216841. Note: Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions. Radius milling: forwards suitable indexable insert: 294510 b: 25 mm Dmin: 20 mm L4: 30 mm Overall length L: 150 mm Insert screw: 269021 2 TX15, 3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.