Ratchet Cable Cutter, Anti-Slip Grips, 9.8 inch OAL

  • Mfr # 731071 32

  • Zoro # G914387508


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic plastic grips with anti-slip coating
Max. Cable Dia.
32 mm
Operation
Mechanical, Single-Handed, Ratchet Principle
For Cable Dia.
32 mm
Max. Cutting Capacity
240 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731071 32
Zoro #
G914387508
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cable Dia.
32 mm
For Cable Dia.
32 mm

Details

Item
Scissors
Handle Type
Ergonomic plastic grips with anti-slip coating
Operation
Mechanical, Single-Handed, Ratchet Principle
Max. Cutting Capacity
240 mm2

Description

Cutter head with sickle shaped blade and compound action one handed operation. Double blades ensure square cut. GARANT blades and important functional parts are additionally hardened and tempered. Application: For clean cutting of aluminium and copper cables even flex cables, not suitable for fine-stranded cables. Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors. Material: Special steel blade, coated sheet metal handles. Note: On single-core cables the cutting force is around 30 % less. Cutting capacity multi-core cable up to: 240 mm2 overall length: 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.