
Ratcheting 4-in-1 Wrench, 12-15mm
Mfr # 614847 12-15
Zoro # G611461136
product price: $61.15
/eaKey Features
Finish
matte chrome-plated
Overall Length
190 mm
Material
Chrome vanadium steel
Ratcheting Configuration
Reversible
Number of Geared Teeth
72
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614847 12-15
Zoro #
G611461136
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
190 mm
Size Range
12-15 mm
Details
Finish
matte chrome-plated
Material
Chrome vanadium steel
Ratcheting Configuration
Reversible
Item
Wrench
Number of Geared Teeth
72
Working arc
5°
Description
Ratcheting 4-in-1 Wrench, 12-15mm. Version: With particularly free-running sturdy ratchet at each end - reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.