Shop GARANT
See all product information
Create Account
Reducer HW50, Connection: HW25
- Mfr # 237670 HW25
- Zoro # G716103306
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
141 mm
Size
16
Series
Power Drill
Coolant Through
Yes
Shank
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237670 HW25
- Zoro #
- G716103306
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Coolant Through
- Yes
- Shank
- ABS
- Point Angle
- 180 Deg
- Overhang
- 110 mm
- Machining Strategy
- HPC
- Connection
- HW25
- No. of Cutting Edges
- 2
Dimensions
- Overall Length
- 141 mm
- Size
- 16
- ABS Shank Sizes
- 50 mm
- Reach Length
- 80 mm
- Depth Limit (Indexable Drill)
- 5 x D
Description
Reducer HW50 HW25 Length L: 28 mm Overhang dimension A: 44 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.