Reducer HW63, Connection: HW32
- Mfr # 237672 HW32
- Zoro # G415832156
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
163 mm
Size
20
Series
Power Drill
Coolant Through
Yes
Shank
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237672 HW32
- Zoro #
- G415832156
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Coolant Through
- Yes
- Shank
- ABS
- Connection
- HW32
- No. of Cutting Edges
- 2
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Overhang
- 132 mm
Dimensions
- Overall Length
- 163 mm
- Size
- 20
- Reach Length
- 100 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 5 x D
Description
Reducer HW63 HW32 Length L: 32 mm Overhang dimension A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.