Shop GARANT
See all product information
Create Account
Reducer HW63, Connection: HW40
- Mfr # 237672 HW40
- Zoro # G115832159
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
168 mm
Size
21
Series
Power Drill
Coolant Through
Yes
Shank
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237672 HW40
- Zoro #
- G115832159
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Coolant Through
- Yes
- Shank
- ABS
- Connection
- HW40
- Machining Strategy
- HPC
- Overhang
- 137 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
Dimensions
- Overall Length
- 168 mm
- Size
- 21
- Depth Limit (Indexable Drill)
- 5 x D
- ABS Shank Sizes
- 50 mm
- Reach Length
- 105 mm
Description
Reducer HW63 HW40 Length L: 32 mm Overhang dimension A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.