Reducer with Retraction SK/HSK, SK Tool Mounting/HSK Reducer: 50/H63DI

  • Mfr # 354779 50/H63DI

  • Zoro # G814911049


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Reduced Arbor Size
63 mm
Steep Taper Basic Arbor
50 mm
Max. Torque
8 N·m
Chuck Key
Torx® TX20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354779 50/H63DI
Zoro #
G814911049
UPC #
-
Country of Origin
Germany

Dimensions

Reduced Arbor Size
63 mm

Details

Steep Taper Basic Arbor
50 mm
Item
Reducer
Max. Torque
8 N·m
Chuck Key
Torx® TX20

Description

Note: Further SK50 adapters on request: VX3 - EWS article number: 19.SK50VX3 VX4 - EWS article number: 19.SK50VX4 V5 - EWS article number: 19.SK50V5 maximum torque: 8 Nm Chuck key: Torx TX20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.