Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regrinding Toolholder for Cutting Inserts, Type: 3-5

  • Mfr # 290398 3-5

  • Zoro # G515191184


product price: $70.85
/ea

Key Features

Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290398 3-5
Zoro #
G515191184
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Type
3/5/2025

Description

Made of aluminium with handy hexagon shank for easy use. Application: For safe and easy regrinding of the cutting inserts with an oilstone. Suitable for: Cutting inserts No. 290336 - 290379. Suitable for: Cutting insert No. 290360 290379: Size 3 5 Cutting insert No. 290336: Size 8, 10 Cutting insert No. 290346: Size 9, 11 Overall length Ltot: 150 mm L1: 50 mm Tool holder Diameter1: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.