Zoro Homepage

Reversible Ratchet, 3/8" Drive, 38 Teeth

  • Mfr # 635025 3/8

  • Zoro # G909578300


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Geared Teeth
38
Finish
Chrome-Plated
Square Drive Size
3/8 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635025 3/8
Zoro #
G909578300
UPC #
4062406353964
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
196 mm
Square Drive Size
3/8 in

Details

Item
Ratchet
Number of Geared Teeth
38
Finish
Chrome-Plated
Material
Chrome Vanadium Steel
Weight
0.54 lbs
Working Angle
9.5 Degrees
Surface
Chrome Plated
Working angle
9.5°

Description

With reversing lever for right-hand and left-hand threads. Standard: DIN 3122-D 10 Auenvierkante nach DIN 3120-A 10 mit federnder Kugel- fr Innenvierkante nach DIN 3120-C 10 mit Rillen. Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 3/8 in No. of teeth: 38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.