Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolving Lathe Center 60 Deg, Morse Taper: 5

  • Mfr # 321255 5

  • Zoro # G314832035


product price: $1,784.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321255 5
Zoro #
G314832035
UPC #
-
Country of Origin
Germany

Description

Point angle 60 Deg. With extended Center and draw-off nut, specially for CNC machines. Complete tool hardened and ground. Special roller bearings for high loads and speeds. Live Center through hardened, can be reground many times. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For high loads and speeds, specially for NC machines. Note: Draw-off nut for NC machines to remove tip from tailstock sleeve. Body Dia D: 72 mm Reach B: 136 mm largest Center point Dia 60 Deg A: 35 mm maximum radial run-out: 0.003 mm Center point length C: 43 mm maximum speed: 8000 min-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.