Zoro Homepage

Revolving Lathe Center for Insert, Type: 25

  • Mfr # 320617 25

  • Zoro # G514832293


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320617 25
Zoro #
G514832293
UPC #
-
Country of Origin
Germany

Description

Sprung version for axial length compensation whilst machining. Fully hardened and ground. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. Plain shank for clamping in boring bar holders, collet chucks or hydraulic chucks, for mounting in the second turret. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines. Optional extras: Exchangeable inserts No. 320625. Note: Changing the inserts in the key surfaces by counter-rotation. Adapter: Shank Dia 25 mm Body Dia D: 44 mm Shank Dia D1: 12 mm for workpiece weight: 300 kg Overall length L: 118 mm Reach L1: 51 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.