Zoro Homepage

Revolving Lathe Center, Shock Absorbing, Morse Taper: 5

  • Mfr # 321405 5

  • Zoro # G914832206


product price: $1,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321405 5
Zoro #
G914832206
UPC #
-
Country of Origin
Germany

Description

Point angle 60 Deg. Sprung live Center to compensate pressure and length, shock-absorbing. Live Center of through hardened tool steel precision ground to match the bearing. Precision roller bearing, lubricated for life. Shaft seal prevents ingress of dirt and coolant. Extremely rigid version with additional shaft bearing. Entire tool is hardened and ground. Precision version. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For damping impacts. For compensating thermal expansion. Suitable for use with face drivers. Body Dia D: 92 mm Reach B: 146 mm largest Center point Dia A: 40 mm maximum radial run-out: 0.005 mm maximum speed: 3500 min-1 for workpiece weight: 1000 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.