Revolving Lathe Center with Carbide Insert and Draw-off Nut, Morse Taper MK: 5

  • Mfr # 321240 5

  • Zoro # G014832076


product price:  $1,770.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321240 5
Zoro #
G014832076
UPC #
-
Country of Origin
Germany

Description

Punch axis with carbide insert for applications with a high abrasive influence on the centering. Point angle 60 Deg. Draw-off nut flattened at the side. High-precision bearing for high concentricity. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For machining thin workpieces at high speeds and in high quantities with automatic loading in series production. Designed for high axial forces during heavy-duty machining thanks to special bearing arrangement. Body Dia D: 96 mm Reach B: 134 mm Carbide Dia H: 18 mm maximum radial run-out: 0.005 mm Center point length C: 49 mm maximum speed: 2600 min-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.