Roll of Abrasive Fleece, 100 m X 10 m, Fleece Structure: 280

  • Mfr # 556083 280

  • Zoro # G014555722


product price: $50.49
/ea

Key Features

Overall Length
10 m
Overall Width
100 mm
Grade
Medium Fine
Color
Red
Fleece Structure
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556083 280
Zoro #
G014555722
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Length
10 m
Overall Width
100 mm

Details

Item
Roll of abrasive fleece
Grade
Medium Fine
Color
Red
Fleece Structure
280
Version
A Very Fine
Fleece structure
280
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Grit equivalent
280

Description

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Flexible high-performance fleece with extremely dense grit distribution deep into the Fibers of the material. The special type of fleece structure permits more aggressive abrasive characteristics, a very long working life without clogging and an even more uniform finish. The enormous flexibility enables use even in inaccessible places. Advantage: Adapts to the component shape. The open structure prevents clogging and reduces heat development. Even and reproducible finish. Can be used wet or dry. Contains no materials that could cause corrosion. Application: For manual cleaning and finishing, ideal substitute for steel wool products. Medium / medium fine: universally applicable to remove rust film, light soiling, discoloration, for rubbing down ground or brushed surfaces or for degreasing and cleaning prior to painting. Iron, sulphur and chlorine constituents: < 0.1 % Grit equivalent: 280 360 Grit designation: medium fine A Very Fine color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.