Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 280

  • Mfr # 556087 280

  • Zoro # G011499623


product price:  $70.55
/ea

Key Features

Overall Length
10 m
Overall Width
115 mm
Grade
Medium Fine
Color
red
Fleece Structure
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556087 280
Zoro #
G011499623
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Length
10 m
Overall Width
115 mm

Details

Item
Roll of abrasive fleece
Grade
Medium Fine
Grit
280
Color
red
Fleece Structure
280

Description

Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 280. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 280 - 360 Grit designation: medium fine A Very Fine Color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.