Roll-up Steel Tape Measure, Length: 1000 mm

  • Mfr # 461830 1000

  • Zoro # G914386129


product price: $14.55
/ea

Key Features

Blade Width
19 mm
Band Length
1000 mm
Standards
EG II
Material
Stainless Steel, INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461830 1000
Zoro #
G914386129
UPC #
-
Country of Origin
Germany

Dimensions

Blade Length
1000 mm
Blade Width
19 mm
Band Length
1000 mm

Details

Item
Measuring tape
Standards
EG II
Material
Stainless Steel, INOX

Description

Stainless steel tape with wear-resistant stove-enamelled markings. Advantage: The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors. Function: Retracts easily at the push of a finger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.