Zoro Homepage

Round Die, HSS, 1/2-13

  • Mfr # 142520 1/2-13

  • Zoro # G811460779


product price: $68.15
/ea

Key Features

Die Shape
Round
Thread Type
UNC Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Tap Thread Size
1/2/2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142520 1/2-13
Zoro #
G811460779
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
1/2"-13
Tap Thread Size
1/2/2013
Outside Dia. (In.)
38 mm
Height
14 mm
Thread Dia.
12.7 mm

Details

Item
Die
Die Shape
Round
Thread Type
UNC Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Threads per in.
13
Tolerance Class
2A
Flank Angle
60°

Description

Round Die, HSS, 1/2-13. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 13 Thread Dia: 12.7 mm External Dia: 38 mm Height: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.