Zoro Homepage

Round Die, HSS, 1/4-20

  • Mfr # 142520 1/4-20

  • Zoro # G011460777


product price: $33.15
/ea

Key Features

Die Shape
Round
Thread Type
UNC Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Outside Dia. (In.)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142520 1/4-20
Zoro #
G011460777
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
1/4"-20
Outside Dia. (In.)
20 mm
Tap Thread Size
1/4/2020
Height
7 mm
Thread Dia.
6.35 mm

Details

Item
Die
Die Shape
Round
Thread Type
UNC Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Tolerance Class
2A
Flank Angle
60°
Threads per in.
20

Description

Round Die, HSS, 1/4-20. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 20 Thread Dia: 6.35 mm External Dia: 20 mm Height: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.