Zoro Homepage

Round Die, HSS, 7/8in-9

  • Mfr # 142520 7/8-9

  • Zoro # G914389458


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNC
Die Material
HSS
Standards
EN 22568
Size
7/8-9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142520 7/8-9
Zoro #
G914389458
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
7/8"-9
Size
7/8-9 mm

Details

Item
Die
Thread Type
UNC
Die Material
HSS
Standards
EN 22568

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME B1.1. Tolerance class: 2A Threads per inch: 9 Thread Dia. 22.23 mm External Dia. 55 mm Height: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.