Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Die, HSS, 9/16in-18

  • Mfr # 142620 9/16-18

  • Zoro # G214389509


product price: $63.99
/ea

Key Features

Thread Type
UNF
Die Material
HSS
Size
9/16-18 mm
Standards
EN 22568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142620 9/16-18
Zoro #
G214389509
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
9/16"-18
Size
9/16-18 mm

Details

Item
Die
Thread Type
UNF
Die Material
HSS
Standards
EN 22568

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME B1.1. Tolerance class: 2A Threads per inch: 18 Thread Dia. 14.29 mm External Dia. 38 mm Height: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.