Zoro Homepage

Round Die Set, HSS, M3-12

  • Mfr # 142700 M3-12

  • Zoro # G811460915


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Die Thread Size
M20x2.5
Standards
EN 22568
Thread Type
Metric
Die Material
High Speed Steel
Die Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142700 M3-12
Zoro #
G811460915
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M20x2.5

Details

Item
Die
Standards
EN 22568
Thread Type
Metric
Die Material
High Speed Steel
Die Shape
Round
Flank Angle
60°
Tolerance Class
DIN 13 6g
For metric threads
M3 − M12

Description

Round Die Set, HSS, M3-12. Version: Die set HSS- 7 pieces M3-M12 in a case. Content: 1 each die No. 140300 size M3- M4- M5- M6- M8- M10- M12. Tolerance class: DIN 13 6g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.