Zoro Homepage

Rubber Insert, Soft, Replacement Insert for 752500, 752510, 752520

  • Mfr # 752540 60

  • Zoro # G314501016


product price: $19.15
/ea

Key Features

Hardness
Medium soft
Color
Black
Hammer Tip Dia.
60 mm
Fits Hammers with Dia
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752540 60
Zoro #
G314501016
UPC #
-
Country of Origin
Germany

Dimensions

Hammer Tip Dia.
60 mm

Details

Hardness
Medium soft
Color
Black
Item
Striking insert
Fits Hammers with Dia
60 mm

Description

Application: Rubber insert polyurethane, black: Shock-absorbing and wear-resistant. Shore hardness 50D Suitable for: Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.