
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 1222VF
Mfr # 588610 1222VF
Zoro # G211470071
product price:Â $30.89
/eaKey Features
Length
11.81 in
For Use With Saw Type
1222VF
Application
Wood with metal
Number of Pieces
5
Used For
Wood with metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588610 1222VF
Zoro #
G211470071
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
11.81 in
Details
For Use With Saw Type
1222VF
Application
Wood with metal
Number of Pieces
5
Used For
Wood with metal
Tooth Pitch
1.8 + 2.6 mm
Propulsive Equipment
Sabre saw
Cutting Type
Flush Cutting Straight Cutting (Fine)
Description
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 1222VF. Version: Bi-metal saw blades with Vario tooth pitch for sawing wood. Supplied with: 5-piece optimized for material: Wood with metal Worktop thickness wood with metal inclusions: < 250 mm Type of cutting: flush cutting Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 + 2.6 mm Blade length: 300 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.