
Reciprocating Saw Blade, 956XHM, Wood with Metal, Coarse, 5.91 in
Mfr # 588610 956XHM
Zoro # G911470050
product price: $19.39
/eaKey Features
Length
5.91 in
Number of Pieces
1
For Use With Saw Type
956XHM
Application
Wood with metal
Used For
Wood with metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588610 956XHM
Zoro #
G911470050
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
5.91 in
Details
Number of Pieces
1
For Use With Saw Type
956XHM
Application
Wood with metal
Used For
Wood with metal
Propulsive Equipment
Sabre saw
Cutting Type
Quick Straight Cutting (Coarse)
Tooth Pitch
3.2 – 4.3 mm
Description
The GARANT - 588610 956XHM is a reciprocating saw blade for cutting wood with metal. It is specified for straight cutting with a coarse tooth pattern and is used with a sabre saw. This blade is supplied as a single piece and has an overall length of 5.91 in.
Key Features:
- Application: Wood with metal.
- Cutting type: Straight cutting with a coarse tooth pattern.
- For use with saw type: 956XHM.
- Propulsive equipment: Sabre saw.
- Length: 5.91 in.
- Tooth pitch: 3.2 - 4.3 mm.
- Number of pieces: 1.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.