Zoro Homepage

Sand Paper, 230 mm X 280 mm, Grit: 600

  • Mfr # 556790 600

  • Zoro # G514555710


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Abrasive Meterial
Aluminium oxide
Width
280 mm
Length
230 mm
Grade
Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556790 600
Zoro #
G514555710
UPC #
-
Country of Origin
Germany

Dimensions

Width
280 mm
Length
230 mm

Details

Item
Abrasive cloth
Grit
600
Abrasive Meterial
Aluminium oxide
Grade
Polishing

Description

Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide A.Very good grain adhesion, high abrasive performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand for rubber sanding block see No. 557600. Grinding medium code: A Grit designation: polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.