Zoro Homepage

sanding belt, 100 mm W, 100 Grit, brown

  • Mfr # 568558 100

  • Zoro # G211499928


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Width
100 mm
Color
brown
Grit Equivalent
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568558 100
Zoro #
G211499928
UPC #
-
Country of Origin
Netherlands

Dimensions

Width
100 mm

Details

Item
sanding belt
Grit
100
Color
brown
Grit Equivalent
100

Description

Mini-Linishing belt, Diameter x Width: 100 x 100 mm, Grit equivalent: 100. Version: Mini linishing belts Dia 100x100 mm 314x100 mm. Fleece mini-linishing belts for blending in- matting and finishing. With film backing- for light-duty use on all backing rollers. Application: For use on surface grinding and burnishing machines with backing rollers No. 568570 - 568577 mounting bore Dia 19 mm. Maximum speed 5000 rpm. Iron- sulfur and chlorine constituents: < 0.1 % A coarse Color: brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.