Zoro Homepage

Screwdriver for Pozidriv- short- with 2-component Haptoprene handle- Cross-head size: 1

  • Mfr # 667732 1

  • Zoro # G710591710


product price: $10.99
/ea

Key Features

Shank Length
30 mm
Overall Length
85 mm
Finish
Nickel-Plated, Chrome-Plated
Material
Chromium vanadium steel
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667732 1
Zoro #
G710591710
UPC #
4067263013747
Country of Origin
Slovenia

Dimensions

Shank Length
30 mm
Overall Length
85 mm
Cross-Head Size
1

Details

Item
Screwdriver
Finish
Nickel-Plated, Chrome-Plated
Material
Chromium vanadium steel
Handle Color
Black
Shank Type
Round
Material Of Handle
2-Component Haptoprene
Stub Screwdriver
Yes

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. Material: Chromium vanadium steel for screw : 2.1 - 3 mm Blade length: 30 mm overall length: 85 mm Blade tip: black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.