Zoro Homepage

Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 1

  • Mfr # 667693 1

  • Zoro # G309578337


product price: $10.15
/ea

Key Features

Tip Size
1
Overall Length
175 mm
For Screw Diameter
2.1−3 mm
Cross-Head Size
1
Blade Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667693 1
Zoro #
G309578337
UPC #
4045197923172
Country of Origin
Switzerland

Dimensions

Tip Size
1
Overall Length
175 mm
For Screw Diameter
2.1−3 mm
Cross-Head Size
1
Blade Length
80 mm

Details

Item
Screwdrivers

Description

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold- easy-grip Haptoprene surface. for screw dia : 2.1-3 mm Blade length: 80 mm overall length: 175 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.