Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 8mm

  • Mfr # 660032 8

  • Zoro # G310591516


product price: $18.04
/ea

Key Features

Finish
Nickel-Plated And Chrome-Plated
Material
Chromium vanadium steel
Shank Dia. (In.)
8 mm
Shank Type
Round
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660032 8
Zoro #
G310591516
UPC #
4067263013488
Country of Origin
Slovenia

Dimensions

Overall Length
270 mm
Shank Dia. (In.)
8 mm
Tip Thickness A
1.2 mm

Details

Finish
Nickel-Plated And Chrome-Plated
Material
Chromium vanadium steel
Shank Type
Round
Handle Color
Black
Material Of Handle
2-Component Haptoprene
Hexagon Collar For Wrench Assistance
13 mm
Actuation Hexagon
Yes

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance. Application: For repair and assembly work- for loosening tight screws etc. Material: Chromium vanadium steel Tip thickness a: 1.2 mm Blade length: 160 mm overall length: 270 mm Blade tip: black Hexagon collar for wrench assistance: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.