Zoro Homepage

Screwdriver holder for 1/4 inch bits with magnet- Blade length: 100mm

  • Mfr # 676602 100

  • Zoro # G610591520


product price: $31.15
/ea

Key Features

Shank Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676602 100
Zoro #
G610591520
UPC #
4067263013785
Country of Origin
Slovenia

Dimensions

Shank Length
100 mm
Overall Length
205 mm

Details

Item
Bit tool

Description

The special surface structure allows transmission of high torques- even with wet or oily hands. Bit holder with strong permanent magnet. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. Suitable for: 1/4 inch bits with C 6.3 shank. Bit socket: D 6.3 overall length: 205 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.