Zoro Homepage

Screwdriver holder for 1/4 inch bits with magnet- Blade length: 30mm

  • Mfr # 676602 30

  • Zoro # G510591484


product price: $25.75
/ea

Key Features

Shank Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676602 30
Zoro #
G510591484
UPC #
4067263013778
Country of Origin
Slovenia

Dimensions

Shank Length
30 mm
Overall Length
135 mm

Details

Item
Bit tool

Description

The special surface structure allows transmission of high torques- even with wet or oily hands. Bit holder with strong permanent magnet. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. Suitable for: 1/4 inch bits with C 6.3 shank. Bit socket: D 6.3 overall length: 135 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.