
Screwdriver Organizer for Perforated Boards
Mfr # 955670 3
Zoro # G911470128
product price: $25.55
/eaKey Features
Series
Easyfix
Material of Hook
Plastic
Material of Base Plate
Plastic
Number of Mountings
3
Type of Base Plate
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955670 3
Zoro #
G911470128
UPC #
-
Country of Origin
Germany
Details
Item
Screwdriver holders
Series
Easyfix
Number of Mounts
3
Material of Hook
Plastic
Material of Base Plate
Plastic
Number of Mountings
3
Type of Base Plate
Double
Description
Screwdriver Organizer for Garant Easyfix Perforated Boards. Version: Clear protective storage of screwdrivers for ready access. Easy removal from / insertion into guide recesses. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Distance between slots center to center: 21 mm Through hole Dia: 6 mm Stepped hole Dia in the slot max. handle Dia: 18 for screwdriver size: 0 - 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.