Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 5

  • Mfr # 660036 5

  • Zoro # G410591638


product price:  $57.89
/ea

Key Features

Handle Material
2-Component Haptoprene
Finish
Nickel-Plated And Chrome-Plated
Shank Material
Chromium Vanadium Steel
Blade Tip
Black
Actuation Hexagon
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660036 5
Zoro #
G410591638
UPC #
4067263013501
Country of Origin
Slovenia

Details

Handle Material
2-Component Haptoprene
Finish
Nickel-Plated And Chrome-Plated
Number of Screwdrivers
5
Shank Material
Chromium Vanadium Steel
Blade Tip
Black
Actuation Hexagon
Yes

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance. Application: For repair and assembly work- for loosening tight screws etc. Content: 1 each screwdriver No. 660032: Sizes 3.5- 4- 5.5- 6.5- 8 Material: Chromium vanadium steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.