Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver set in Heavy Duty Foam, 9 Pc

  • Mfr # 953392 9

  • Zoro # G711469988


product price: $114.24
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Tool Families Included
Screwdrivers
Depth
250 mm
Height
75 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953392 9
Zoro #
G711469988
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
250 mm
Height
75 mm
Width
200 mm

Details

Item
Tool set in foam
Number of Pieces
9
Tool Families Included
Screwdrivers
Storage Type
Foam

Description

Screwdriver set in Heavy Duty Foam, 9 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadow boards No. 923210 size 250 2 foam inlays per shadow board. Supplied with: Rigid foam inlay- empty No. 952001 size 953392: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2- 2.5- 3.5- 4- 5.5: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 00- 0- 1- 2: 1 pc. each Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.