
Second Hand Tap, HSS-E, M12-1.75
Mfr # 130420 M12
Zoro # G514423965
product price: $62.79
/eaKey Features
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
75
Standards
DIN 352
Tap Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130420 M12
Zoro #
G514423965
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M12-1.75
Overall Length
75
Shank Dia.
9 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M
Description
Hand tap, single Second tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.