Zoro Homepage

Second Hand Tap, HSS-E, M3-0.5

  • Mfr # 130420 M3

  • Zoro # G314423790


product price: $31.65
/ea

Key Features

Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
40
Standards
DIN 352
Shank Dia.
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130420 M3
Zoro #
G314423790
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.5
Overall Length
40
Shank Dia.
3.5 mm

Details

Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M

Description

Hand tap, single Second tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.