
Second Hand Tap, HSS-E, M4-0.7
Mfr # 130420 M4
Zoro # G714423840
product price: $31.65
/eaKey Features
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
45
Standards
DIN 352
Tap Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130420 M4
Zoro #
G714423840
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M4-0.7
Overall Length
45
Shank Dia.
4.5 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M
Description
Hand tap, single Second tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.